Motion
AH 3236 G

SKF
AH 3236 G

Withdrawal Sleeve - 170 mm Bore Dia., M 190x3 Thread Size
Mi Item #08485844
MFR #AH 3236 G
Price$1,429.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3236 G

Withdrawal Sleeve - 170 mm Bore Dia., M 190x3 Thread Size
Mi Item #08485844
MFR #AH 3236 G

Mfr description
AH 3236 G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,429.33/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Thread Size  
    M 190x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    AH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)