Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 11749/710/Q

0.6875 in Bore, 39.87 mm OD, 14.60 mm Width
Mi Item #08485845
MFR #LM 11749/710/Q

Mfr description
LM 11749/710/Q
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter
    39.87 mm
  • Overall Width
    14.60 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)