Motion
K 40X48X20

SKF
K 40X48X20

Needle Roller Bearing - 40 mm Bore, 48 mm OD, 20 mm Width
Mi Item #08485855
MFR #K 40X48X20
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 40X48X20

Needle Roller Bearing - 40 mm Bore, 48 mm OD, 20 mm Width
Mi Item #08485855
MFR #K 40X48X20

Mfr description
K 40X48X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    20 mm
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 40X48X20 Needle Roller Bearing features a 40 mm bore diameter, 48 mm outside diameter, 20 mm overall width, and a weight of 0.11 lbs, making it ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7801 lbf
  • Radial Static Load Capacity
    13151 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)