1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
JL 69349 A/310
38 mm Bore, 63 mm OD, 17 mm Width
MI ITEM #
08485856
MFR #
JL 69349 A/310
List Price
$40.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF JL 69349 A/310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
JL 69349 A/310
38 mm Bore, 63 mm OD, 17 mm Width
MI ITEM #
08485856
MFR #
JL 69349 A/310
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$40.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JL 69349 A/310 REPLACES JL 69349 A/310/Q
Specifications
Bore Diameter
38 mm
Outside Diameter
63 mm
Overall Width
17 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data