Motion
K 18X24X12

SKF
K 18X24X12

Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width
Mi Item #08485869
MFR #K 18X24X12
Price$664.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 18X24X12

Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width
Mi Item #08485869
MFR #K 18X24X12

Mfr description
K 18X24X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.10/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    12 mm
  • Weight
    0.026 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2720 lbf
  • Radial Static Load Capacity
    3372 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)