Motion
HJ 220 EC

SKF
HJ 220 EC

Cylindrical Roller Bearing Angle Ring - 3.9375 in Bore, 5.0140 in OD, Bearing steel Material
MI ITEM #08485871
MFR #HJ 220 EC
List Price$1,036.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 220 EC

Cylindrical Roller Bearing Angle Ring - 3.9375 in Bore, 5.0140 in OD, Bearing steel Material
MI ITEM #08485871
MFR #HJ 220 EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,036.01/each for your price

Overview

Mfr description
HJ 220 EC
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures

Specifications

  • Bore Diameter
    3.9375 in
  • Outside Diameter
    5.0140 in
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text