Motion
7021 ACD/P4ADBA

SKF
7021 ACD/P4ADBA

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 52 mm Width, 25 ° Contact, Open
Mi Item #08485879
MFR #7021 ACD/P4ADBA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7021 ACD/P4ADBA

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160 mm OD, 52 mm Width, 25 ° Contact, Open
Mi Item #08485879
MFR #7021 ACD/P4ADBA

Mfr description
7021 ACD/P4ADBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    52 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    52 mm
  • Weight
    7.203 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7021 ACD/P4ADBA
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570665567
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    146.448 kN
  • Radial Static Load Capacity
    186 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570665567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)