Motion
AH 3238 G

SKF
AH 3238 G

Withdrawal Sleeve - 180 mm Bore Dia., M200 x 3 Thread Size
MI ITEM #08485883
MFR #AH 3238 G
List Price$6,099.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 3238 G

Withdrawal Sleeve - 180 mm Bore Dia., M200 x 3 Thread Size
MI ITEM #08485883
MFR #AH 3238 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,099.77/each for your price

Overview

Mfr description
AH 3238 G

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    180 mm
  • Thread Size
  • Taper
    1:12
  • Series
    AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text