1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AOH 2356 G
Withdrawal Sleeve - 1:12 Taper
MI ITEM #
08485891
MFR #
AOH 2356 G
Price
$13,687.50
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AOH 2356 G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AOH 2356 G
Withdrawal Sleeve - 1:12 Taper
MI ITEM #
08485891
MFR #
AOH 2356 G
Mfr description
AOH 2356 G
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,687
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
260 mm
Thread
Size
Tr 300x4
Details
Product Type
Withdrawal Sleeves
Series
AOH
Taper
1:12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items