Motion
SHT 120

SKF
SHT 120

Keyless Bushing - 120 mm ID, 165 mm OD
Mi Item #08485902
MFR #SHT 120
Price$2,926.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 120

Keyless Bushing - 120 mm ID, 165 mm OD
Mi Item #08485902
MFR #SHT 120

Mfr description
SHT 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,926.07/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Maximum Transmitted Thrust
    62722 lbf
  • Outside Diameter  
    165 mm
  • Screw Size
    M12x25
  • Weight
    27.8 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    200399.39 ft-lbs
  • Transmissible Axial Force
    62722 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)