Motion
IR 55X63X45

SKF
IR 55X63X45

Inner Ring - 55 mm Bore, 63 mm OD, Bearing steel
MI ITEM #08485907
MFR #IR 55X63X45
List Price$113.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 55X63X45

Inner Ring - 55 mm Bore, 63 mm OD, Bearing steel
MI ITEM #08485907
MFR #IR 55X63X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.90/each for your price

Overview

Mfr description
IR 55X63X45

Specifications

  • Bore Diameter
    55 mm
  • Outside Diameter
    63 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    0.5644 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    45 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 55X63X45 is an inner ring with a 55 mm bore diameter, 63 mm outside diameter, and 45 mm overall width, weighing 0.5644 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text