Motion
29472 EM

SKF
29472 EM

Spherical Roller Thrust Bearing - 360 mm Bore, 640 mm OD, Bearing steel Material
MI ITEM #08485910
MFR #29472 EM
List Price$102,089.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29472 EM

Spherical Roller Thrust Bearing - 360 mm Bore, 640 mm OD, Bearing steel Material
MI ITEM #08485910
MFR #29472 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102,089.34/each for your price

Overview

Mfr description
29472 EM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Type
    Machined metal
  • Cage Material
    Brass
  • Static Load Capacity
    4765950 lbf
  • Dynamic Load Capacity
    1393815 lbf
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Series
    294
  • Manufacturer Product Page
  • UPC_NO
    7316570694482
  • Weight
    489.0 lbs
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • ABEC
    ABEC 3
  • Radial Dynamic Load Capacity
    1393300 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text