Motion
IR 110X125X40

SKF
IR 110X125X40

Inner Ring - 110 mm Bore, 125 mm OD, Bearing steel
MI ITEM #08485914
MFR #IR 110X125X40
List Price$356.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 110X125X40

Inner Ring - 110 mm Bore, 125 mm OD, Bearing steel
MI ITEM #08485914
MFR #IR 110X125X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.08/each for your price

Overview

Mfr description
IR 110X125X40

Specifications

  • Bore Diameter
    110 mm
  • Outside Diameter
    125 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Internal Clearance
    CN
  • Weight
    1.852 lbs
  • Bearing Material
    Bearing steel
  • Overall Width
    40 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 110X125X40 is an inner ring with a 110 mm bore diameter, 125 mm outside diameter, and 40 mm overall width, weighing 1.852 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text