Motion
71914 ACD/PA9ATBTB

SKF
71914 ACD/PA9ATBTB

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 48 mm Width, 25 ° Contact, Open
Mi Item #08485919
MFR #71914 ACD/PA9ATBTB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71914 ACD/PA9ATBTB

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 48 mm Width, 25 ° Contact, Open
Mi Item #08485919
MFR #71914 ACD/PA9ATBTB

Mfr description
71914 ACD/PA9ATBTB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    48 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71914 ACD/PA9ATBTB
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    70.2 kN
  • Radial Static Load Capacity
    97.5 kN
  • Row Type Fill Slot
    3
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570709636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)