Motion
NKS 55

SKF
NKS 55

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08485930
MFR #NKS 55
Price$176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKS 55

Needle Roller Bearing - 55 mm Bore, 72 mm OD, 22 mm Width
Mi Item #08485930
MFR #NKS 55

Mfr description
NKS 55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.30/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    22 mm
  • Weight
    0.47 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    11690 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The NKS 55 Needle Roller Bearing features a 55 mm bore diameter, 72 mm outside diameter, 22 mm overall width, and a weight of 0.47 lbs, suitable for heavy-duty systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    17535 lbf
  • Series
    NKS
  • Static Load Capacity
    17535 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)