Motion
NUKRE 62 A

SKF
NUKRE 62 A

Cam Follower - 62 mm OD, 28 mm Width
Mi Item #08485938
MFR #NUKRE 62 A
Price$610.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKRE 62 A

Cam Follower - 62 mm OD, 28 mm Width
Mi Item #08485938
MFR #NUKRE 62 A

Mfr description
NUKRE 62 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.95/each

Specifications

Dimensions

  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm
  • Weight
    1.952 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    9285 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The NUKRE 62 A Cam Follower features a 62 mm outside diameter, 28 mm overall width, and a weight of 1.952 lbs, designed for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2600 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9285 lbf
  • Radial Static Load Capacity
    10791 lbf
  • Static Load Capacity
    10791 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)