Motion
LGEP 2/0.4

SKF
LGEP 2/0.4

Lithium Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Light Brown Color, Water Resistant
MI ITEM #08485942
MFR #LGEP 2/0.4
Price$23.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGEP 2/0.4

Lithium Composition, 2 NLGI Grade, 420 ml Size, Cartridge Container, Light Brown Color, Water Resistant
MI ITEM #08485942
MFR #LGEP 2/0.4

Mfr description
LGEP 2/0.4
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.39/each

Specifications

Dimensions

  • Container Size
    420 ml
  • Net Weight
    0.82 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral
  • Color
    Light Brown
  • Composition
    Lithium
  • Container Type
    Cartridge
  • Dropping Point
    356 °F
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGEP 2
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -4 °F
  • Oil Type
    Mineral
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)