Specifications
Dimensions
- Bore Diameter1.5000 in
- Outside Diameter2.5625 in
- Overall Width0.7188 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)