Motion
NA 4828

SKF
NA 4828

Needle Roller Bearing - 140 mm Bore, 175 mm OD, 35 mm Width
Mi Item #08485955
MFR #NA 4828
Price$1,648.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4828

Needle Roller Bearing - 140 mm Bore, 175 mm OD, 35 mm Width
Mi Item #08485955
MFR #NA 4828

Mfr description
NA 4828
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.14/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    175 mm
  • Overall Width  
    35 mm
  • Weight
    4.23 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4828 Needle Roller Bearing features a 140 mm bore diameter, 175 mm outside diameter, 35 mm overall width, and a weight of 4.23 lbs, ideal for demanding heavy-load systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27202 lbf
  • Radial Static Load Capacity
    77559 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)