Motion
W 608

SKF
W 608

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #08485977
MFR #W 608
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 608

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #08485977
MFR #W 608

Mfr description
W 608
  • Stainless deep groove ball bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.025 lbs, 11.34 g

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    W 608
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    Special Clearance
  • Long Description
    The W 608 is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, open type.
  • Manufacturer Catalog Number
    W 608
  • Max Rpm
    48000 rpm
  • Maximum Operating RPM
    48000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1988.35 N, 447 lbf
  • Radial Static Load Capacity
    180 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    608
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570769371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)