Motion
7006 CD/HCPA9ADGA

SKF
7006 CD/HCPA9ADGA

30 mm Bore, 55 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08485978
MFR #7006 CD/HCPA9ADGA
List Price$1,962.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7006 CD/HCPA9ADGA

30 mm Bore, 55 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08485978
MFR #7006 CD/HCPA9ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,962.13/each for your price

Overview

Mfr description
7006 CD/HCPA9ADGA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23.166 kN
  • Radial Static Load Capacity
    16 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    26 mm
  • Series
    70
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Upc Number
    7316570769432
  • UPC_NO
    7316570769432
  • Description
    7006 CD/HCPA9ADGA
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    0.443 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought