Specifications
Dimensions
- Weight2.324 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing TypeTop Angle Takeup
- Manufacturer Catalog NumberTU 507 M
- Product TypeTake-Up Housings
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)