Motion
HK 0810 RS

SKF
HK 0810 RS

Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #08485988
MFR #HK 0810 RS
Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0810 RS

Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #08485988
MFR #HK 0810 RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.96/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Weight
    0.008 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 0810 RS Needle Roller Bearing features a 8 mm bore diameter, 12 mm outside diameter, 10 mm overall width, and a weight of 0.008 lbs, making it ideal for precision assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    607 lbf
  • Radial Static Load Capacity
    618 lbf

Overview

Mfr description
HK 0810 RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought