Motion
NKIB 5909

SKF
NKIB 5909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 34 mm Width
MI ITEM #08486006
MFR #NKIB 5909
List Price$454.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5909

Needle Roller Bearing - 45 mm Bore, 68 mm OD, 34 mm Width
MI ITEM #08486006
MFR #NKIB 5909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.07/each for your price

Overview

Mfr description
NKIB 5909

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Series
    NKIB
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.87 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIB 5909 Needle Roller Bearing features a 45 mm bore diameter, 68 mm outside diameter, 34 mm overall width, and a weight of 0.87 lbs, suitable for heavy-load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text