Motion
23996 CA/W33

SKF
23996 CA/W33

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, CN
MI ITEM #08486012
MFR #23996 CA/W33
Price$63,069.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23996 CA/W33

Spherical Roller Bearing - 480 mm ID, 650 mm OD, 128 mm Width, Straight Bore, Open, CN
MI ITEM #08486012
MFR #23996 CA/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63,069.88/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    128 mm
  • Weight
    271.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316570803341
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316570803341

Overview

Mfr description
23996 CA/W33 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought