Overview
Mfr description
W 619/8-2RS1
- Stainless deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeContact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width6 mm
- Element MaterialStainless steel
- Series619
- Radial Static Load Capacity100 lbf
- Manufacturer Catalog NumberW 619/8-2RS1
- UPC_NO7316570816457
- Features & Benefits• Stainless deep groove ball bearing
- DescriptionW 619/8-2RS1
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 619/8-2RS1 is an 8 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double sealed type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data