Motion
6320 MA/C3B20

SKF
6320 MA/C3B20

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #08486029
MFR #6320 MA/C3B20
List Price$2,972.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6320 MA/C3B20

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring
MI ITEM #08486029
MFR #6320 MA/C3B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,972.03/each for your price

Overview

Mfr description
6320 MA/C3B20
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    47 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    39117 lbf
  • Radial Static Load Capacity
    31473 lbf
  • Manufacturer Catalog Number
    6320 MA/C3B20
  • UPC_NO
    7316570820799
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit, w/special features
  • Description
    6320 MA/C3B20
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6320 MA/C3B20 is a 100 mm bore radial/deep groove ball bearing with 215 mm OD, 47 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text