Motion
NUTR 1747 A

SKF
NUTR 1747 A

Yoke Roller Bearing - 17 mm Bore
MI ITEM #08486036
MFR #NUTR 1747 A
Price$166.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 1747 A

Yoke Roller Bearing - 17 mm Bore
MI ITEM #08486036
MFR #NUTR 1747 A

Mfr description
NUTR 1747 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.59/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    47 mm
  • Overall Width
    21 mm
  • Weight
    0.485 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    4946 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4946 lbf
  • Radial Static Load Capacity
    6070 lbf
  • Static Load Capacity
    6070 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)