Motion
51328 M

SKF
51328 M

Ball Thrust Bearing - Single-Direction, 140 mm Bore, 240 mm OD
MI ITEM #08486037
MFR #51328 M
List Price$7,139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51328 M

Ball Thrust Bearing - Single-Direction, 140 mm Bore, 240 mm OD
MI ITEM #08486037
MFR #51328 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,139.89/each for your price

Overview

Mfr description
51328 M

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    307988 lbf
  • Dynamic Load Capacity
    93521 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Weight
    34.2 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text