1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TSN 206 A
35 mm Bore, Nitrile Rubber with Steel Element Material, 54.50 mm OD, 7.25 mm Overall Width
MI ITEM #
08486039
MFR #
TSN 206 A
Price
$73.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TSN 206 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TSN 206 A
35 mm Bore, Nitrile Rubber with Steel Element Material, 54.50 mm OD, 7.25 mm Overall Width
MI ITEM #
08486039
MFR #
TSN 206 A
Mfr description
TSN 206 A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
35 mm
Outside Diameter
54.50 mm
Overall Width
7.25 mm
Width
0.2854 in, 7.25 mm
Details
Material
Nitrile Rubber with Steel Element
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items