Motion
NX 10 Z

SKF
NX 10 Z

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 18 mm Width
Mi Item #08486047
MFR #NX 10 Z
Price$199.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NX 10 Z

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 18 mm Width
Mi Item #08486047
MFR #NX 10 Z

Mfr description
NX 10 Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.86/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    18 mm
  • Weight
    0.046 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NX 10 Z Needle Roller Bearing features a 10 mm bore diameter, 19 mm outside diameter, 18 mm overall width, and a weight of 0.046 lbs, ideal for compact machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5600 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)