Motion
9285/9220/CL7C

SKF
9285/9220/CL7C

3.0000 in Bore, 6.3750 in OD, 1.9375 in Width
Mi Item #08486056
MFR #9285/9220/CL7C
Price$642.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
9285/9220/CL7C

3.0000 in Bore, 6.3750 in OD, 1.9375 in Width
Mi Item #08486056
MFR #9285/9220/CL7C

Mfr description
9285/9220/CL7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.84/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter
    6.3750 in
  • Overall Width
    1.9375 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)