1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YAT 209
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 37 mm Width
MI ITEM #
08486067
MFR #
YAT 209
Your Price
$165.34
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YAT 209
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YAT 209
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 37 mm Width
MI ITEM #
08486067
MFR #
YAT 209
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$165.34
/each
(List
$190.13
)
Qty
Add to Cart
Overview
Mfr description
YAT 209
Specifications
Bore Type
Straight
Bore Diameter
45 mm
Outside Diameter
85 mm
Overall Width
37 mm
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data