Motion
NKI 75/25

SKF
NKI 75/25

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 25 mm Width
MI ITEM #08486071
MFR #NKI 75/25
Price$462.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 75/25

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 25 mm Width
MI ITEM #08486071
MFR #NKI 75/25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    25 mm
  • Weight
    1.41 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 75/25 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 25 mm overall width, and a weight of 1.41 lbs, ideal for industrial assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17985 lbf
  • Radial Static Load Capacity
    29675 lbf
  • Series
    NKI

Overview

Mfr description
NKI 75/25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought