Motion
7318 BECBJ

SKF
7318 BECBJ

90 mm Bore, 190 mm OD, 43 mm Width, Open, 40 ° Contact Angle
MI ITEM #08486078
MFR #7318 BECBJ
List Price$1,606.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7318 BECBJ

90 mm Bore, 190 mm OD, 43 mm Width, Open, 40 ° Contact Angle
MI ITEM #08486078
MFR #7318 BECBJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,606.99/each for your price

Overview

Mfr description
7318 BECBJ

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Cage Material
    Bearing steel
  • Outer Ring Width
    43 mm
  • Inner Ring Width
    43 mm
  • Element Material
    Bearing steel
  • Series
    73
  • Weight
    11.816 lbs
  • Manufacturer Upc Number
    7316570871166
  • UPC_NO
    7316570871166
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7318 BECBJ
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text