Motion
ECY 215

SKF
ECY 215

136 mm OD, Polypropylene (PP) Material
Mi Item #08486083
MFR #ECY 215
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 215

136 mm OD, Polypropylene (PP) Material
Mi Item #08486083
MFR #ECY 215

Mfr description
ECY 215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Outside Diameter  
    136 mm
  • Overall Width
    45 mm
  • Width
    1.7717 in, 45 mm

Details

  • Material
    Polypropylene (PP)
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)