Motion
NKS 70

SKF
NKS 70

Needle Roller Bearing - 70 mm Bore, 90 mm OD, 28 mm Width
MI ITEM #08486084
MFR #NKS 70
Your Price$271.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKS 70

Needle Roller Bearing - 70 mm Bore, 90 mm OD, 28 mm Width
MI ITEM #08486084
MFR #NKS 70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$271.10/each(List $311.76)

Overview

Mfr description
NKS 70

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    17535 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    26977 lbf
  • Dynamic Load Capacity
    17535 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    26977 lbf
  • Max Rpm
    6300 rpm
  • Series
    NKS
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.84 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKS 70 Needle Roller Bearing features a 70 mm bore diameter, 90 mm outside diameter, 28 mm overall width, and a weight of 0.84 lbs, ideal for high-load environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought