Motion
AXK 100135

SKF
AXK 100135

Needle Roller Thrust Bearing - 100 mm Bore, 135 mm OD
MI ITEM #08486102
MFR #AXK 100135
Price$126.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 100135

Needle Roller Thrust Bearing - 100 mm Bore, 135 mm OD
MI ITEM #08486102
MFR #AXK 100135

Mfr description
AXK 100135
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.03/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    135 mm
  • Overall Width
    4 mm
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2800 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    17198 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)