Motion
BSD 4575 CGB

SKF
BSD 4575 CGB

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle, Special
MI ITEM #08486108
MFR #BSD 4575 CGB
Price$1,322.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BSD 4575 CGB

Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 mm Width, Open, Without Snap Ring, 62 ° Contact Angle, Special
MI ITEM #08486108
MFR #BSD 4575 CGB

Mfr description
BSD 4575 CGB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.07/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    62 °
  • Outside Diameter  
    75 mm
  • Overall Width  
    15 mm
  • Weight
    0.56 lbs, 0.254 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    Yes
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Special
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32.5 kN, 7 306 lbf
  • Radial Static Load Capacity
    98 kN, 22 031 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    BSD
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)