Motion
NA 22/8.2RS

SKF
NA 22/8.2RS

Yoke Roller Bearing - 8 mm Bore
Mi Item #08486118
MFR #NA 22/8.2RS
Price$101.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 22/8.2RS

Yoke Roller Bearing - 8 mm Bore
Mi Item #08486118
MFR #NA 22/8.2RS

Mfr description
NA 22/8.2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.18/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter
    24 mm
  • Overall Width
    12 mm
  • Weight
    0.067 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1052 lbf
  • Radial Static Load Capacity
    1023 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)