Motion
TSN 319 A

SKF
TSN 319 A

110 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 110 mm , 157.50 mm OD, 12.50 mm Overall Width
Mi Item #08486119
MFR #TSN 319 A
Price$302.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 319 A

110 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 110 mm , 157.50 mm OD, 12.50 mm Overall Width
Mi Item #08486119
MFR #TSN 319 A

Mfr description
TSN 319 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.59/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Compatible Bore Diameter
    110 mm
  • Outside Diameter
    157.50 mm
  • Overall Width
    12.50 mm
  • Width
    0.4921 in, 12.50 mm

Details

  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)