Motion
SALA 80 ES-2RS

SKF
SALA 80 ES-2RS

Spherical Plain Bearing - 80 mm Bore, 182 mm OD, 55 mm, 2.1650 in Inner Ring Width, Standard Grade
MI ITEM #08486134
MFR #SALA 80 ES-2RS
Price$5,213.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SALA 80 ES-2RS

Spherical Plain Bearing - 80 mm Bore, 182 mm OD, 55 mm, 2.1650 in Inner Ring Width, Standard Grade
MI ITEM #08486134
MFR #SALA 80 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,213.21/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    2.1650 in, 55 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    48 mm | 1.8900 in
  • Outside Diameter  
    182 mm
  • Overall Width
    48 mm
  • Weight
    26.455 lbs

Details

  • Additional Details
    Steel on Steel | Relubricatable
  • Application
    Hydraulic Cylinder Rod Ends, Linkage Ends
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SALA 80 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN, 89923.56 lbf
  • Radial Static Load Capacity
    585 kN, 131513.21 lbf
  • Series
    SA(L)A
  • Standards Met
    ISO 12240-4
  • Type Of Bearing
    Rod End

Overview

Mfr description
SALA 80 ES-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought