Motion
16011/C3

SKF
16011/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #08486139
MFR #16011/C3
Your Price$150.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16011/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #08486139
MFR #16011/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.79/each(List $173.42)

Overview

Mfr description
16011/C3
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    11 mm
  • Element Material
    Bearing steel
  • Series
    160
  • Radial Dynamic Load Capacity
    4560 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Manufacturer Catalog Number
    16011/C3
  • UPC_NO
    7316570916683
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16011/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16011/C3 is a 55 mm bore radial/deep groove ball bearing with 90 mm OD, 11 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text