Motion
NKI 100/40

SKF
NKI 100/40

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width
Mi Item #08486144
MFR #NKI 100/40
Price$951.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 100/40

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width
Mi Item #08486144
MFR #NKI 100/40

Mfr description
NKI 100/40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    40 mm
  • Weight
    2.93 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 100/40 Needle Roller Bearing features a 100 mm bore diameter, 130 mm outside diameter, 40 mm overall width, and a weight of 2.93 lbs, ideal for large machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    32148 lbf
  • Radial Static Load Capacity
    68567 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)