Motion
H 311 C

SKF
H 311 C

Adapter Sleeve - 50 mm Bore Dia., M55 x 2 Thread Size
MI ITEM #08486153
MFR #H 311 C
List Price$351.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 311 C

Adapter Sleeve - 50 mm Bore Dia., M55 x 2 Thread Size
MI ITEM #08486153
MFR #H 311 C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$351.00/each for your price

Overview

Mfr description
H 311 C

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    50 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text