Motion
7008 ACDGB/P4A

SKF
7008 ACDGB/P4A

40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
MI ITEM #08486162
MFR #7008 ACDGB/P4A
Price$819.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7008 ACDGB/P4A

40 mm Bore, 68 mm OD, 15 mm Width, 25 ° Contact, Open
MI ITEM #08486162
MFR #7008 ACDGB/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$819.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.445 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7008 ACDGB/P4A
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316570936414
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15.9 kN
  • Radial Static Load Capacity
    10.4 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570936414

Overview

Mfr description
7008 ACDGB/P4A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought