Motion
6207-2RS2/C3

SKF
6207-2RS2/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486168
MFR #6207-2RS2/C3
Price$82.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207-2RS2/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486168
MFR #6207-2RS2/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.16/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6207-2RS2/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6207-2RS2/C3 is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 17 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6207-2RS2/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Material
    Fluoro rubber (FKM)
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570941913

Overview

Mfr description
6207-2RS2/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought