Motion
SIJ 30 ES

SKF
SIJ 30 ES

Spherical Plain Bearing - 30 mm Bore, 80 mm OD, 22 mm, 0.8660 in Inner Ring Width, Open, Standard Grade
Mi Item #08486176
MFR #SIJ 30 ES
Price$656.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIJ 30 ES

Spherical Plain Bearing - 30 mm Bore, 80 mm OD, 22 mm, 0.8660 in Inner Ring Width, Open, Standard Grade
Mi Item #08486176
MFR #SIJ 30 ES

Mfr description
SIJ 30 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.27/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    0.8660 in, 22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    19 mm | 0.7480 in
  • Outside Diameter  
    80 mm
  • Overall Width
    19 mm
  • Weight
    2.557 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface | Slotted shank with clamping screws
  • Application
    Hydraulic Cylinder Rod Ends
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SIJ 30 ES
  • Outer Ring Material
    Bearing steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    62 kN, 13938.15 lbf
  • Radial Static Load Capacity
    112 kN, 25178.59 lbf
  • Series
    SIJ
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)