Motion
AH 24126

SKF
AH 24126

Withdrawal Sleeve - 125 mm Bore Dia., M140x2 Thread Size
MI ITEM #08486190
MFR #AH 24126
Your Price$1,076.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24126

Withdrawal Sleeve - 125 mm Bore Dia., M140x2 Thread Size
MI ITEM #08486190
MFR #AH 24126

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,076.30/each(List $1,291.56)

Overview

Mfr description
AH 24126

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    125 mm
  • Thread Size
  • Taper
    1:30
  • Series
    AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text