Motion
6216-RS1

SKF
6216-RS1

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #08486191
MFR #6216-RS1
Price$455.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6216-RS1

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #08486191
MFR #6216-RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$455.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.18 lbs, 1.44 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    6216-RS1
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6216-RS1 is an 80 mm bore radial/deep groove ball bearing with 140 mm OD, 26 mm width, straight design, single sealed type.
  • Manufacturer Catalog Number
    6216-RS1
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16366 lbf
  • Radial Static Load Capacity
    12364 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570959338

Overview

Mfr description
6216-RS1
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought